Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL206N HOUSING
SNR FL206N HOUSING
Flange bearing housing SNR
References
snr:
FL.206.N
rubix:
205A3717
ean:
3413529570157
Technical specifications
Inner diameter
30
mm
Width
44.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL206N HOUSING
Technical specifications
Attributes
Inner diameter
30
mm
Width
44.7
mm
Series
FL200
Number of holes
2
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/
Each
£
11.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FAE206 HOUSING
SNR FE208 HOUSING
FAG F511-WB-L FLANGED HOUSING 383829970000
SKF FLANGED HOUSING UNIT FNL 510 A
SNR ESFCE212 BEARING UNIT
SNR 722520A PLUMMER BLOCK
SNR USPFL207 BEARING UNIT
SNR FE207 HOUSING
SNR FS318 HOUSING
SNR FL316 HOUSING
SNR FL212N HOUSING
SKF FLANGE CASTING FNL 520 B
SNR FS315 HOUSING
SNR FLZ207 HOUSING
FAG F515-B-L FLANGED HOUSING 383830550000