Flange bearing housing SNR
Inner diameter | 30 mm |
---|---|
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 130x130x45 mm |
---|---|
Logistic Weight | 1090 g |
Inner diameter | 30 mm |
Width | 23.8 mm |
Series | ESFTE200 |
Number of holes | 3 |
Outer diameter | 62 mm |
Usually arrives within 14 working days