Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE213N HOUSING
SNR FLE213N HOUSING
Flange bearing housing SNR
References
snr:
FLE.213.N
rubix:
205A3777
ean:
3413529570072
Technical specifications
Inner diameter
65
mm
Width
85.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE213N HOUSING
Technical specifications
Attributes
Inner diameter
65
mm
Width
85.6
mm
Series
FLE200
Number of holes
2
Outer diameter
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.10
excl. VAT
/
Each
£
42.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
FAG F509-A-L FLANGED HOUSING 384386900000
SNR EXFE212 BEARING UNIT
SNR FC209 HOUSING
SNR F311 HOUSING
SNR FLE212 HOUSING
SNR 722517A PLUMMER BLOCK
FAG F509-B-L FLANGED HOUSING 167287000000
SNR FL318 HOUSING
SNR FA209N HOUSING
SNR 722515A PLUMMER BLOCK
SNR F206 HOUSING
SNR FL209N HOUSING
SNR 722520B PLUMMER BLOCK
FAG F510-B-L FLANGED HOUSING 384387040000