Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FC211N HOUSING
SNR FC211N HOUSING
Flanged Unit
References
snr:
FC211N
rubix:
205A3637
ean:
3413520565060
Technical specifications
Inner diameter
55
mm
Width
49.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FC211N HOUSING
Four-bolt flange with centering rim,round design
Technical specifications
Attributes
Inner diameter
55
mm
Width
49.4
mm
Material
cast iron
Height
125
mm
Length
185
mm
Series
fc200
Number of holes
4
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.74
excl. VAT
/
Each
£
45.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR ESFL204 BEARING UNIT
SNR FL319 HOUSING
FAG F512-B-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR 722509DB PLUMMER BLOCK
SNR PFL208 HOUSING
SNR FL209N HOUSING
SKF HOUSING FNL 513 A
SKF 22511DA FLG HOUSING FNL 511 A
SKF FLANGED HOUSING FNL518A
SNR F213N HOUSING
FAG F508-WB-L FLANGED HOUSING 383829380000
SNR FLE213N HOUSING
SNR F212N HOUSING
SNR F316 HOUSING
SNR F305 HOUSING