Flanged Mounted Bearing
Inner diameter | 50 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 132 mm |
Inner diameter | 50 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 132 mm |
Material | cast iron |
Height | 67 mm |
Length | 175 mm |
Series | u |
Total bearing width | 48 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 38300 N |
Basic dynamic load, radial - Cr | 62000 N |
Weight | 5.1 kg |
Usually arrives within 14 working days