References
NTN:UCFC206HT2D1
Rubix:205A9821
EAN:4547359213409

Product details : NTN UCFC206HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x145x50 mm |
|---|---|
| Logistic Weight | 1294 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- Usually arrives within 14 working days
