Flanged Mounted Bearing
Inner diameter | 85 mm |
---|---|
Width | 260 mm |
Fixation centre-to-centre distance | 204 mm |
Inner diameter | 85 mm |
---|---|
Width | 260 mm |
Fixation centre-to-centre distance | 204 mm |
Material | cast iron |
Height | 100 mm |
Length | 260 mm |
Series | u |
Total bearing width | 74 mm |
Diameter of fixation holes | 31 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 96800 N |
Basic dynamic load, radial - Cr | 133000 N |
Weight | 15.3 kg |
Usually arrives within 14 working days