References
NTN:UCF212D1
Rubix:205A9640
EAN:4547359001235

Product details : NTN UCF212D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x190x75 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Length | 175 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 54.89 excl. VAT
/ Each
£ 65.87 incl. VAT
- Delivery usually within ( 3 ) days
