Flanged Mounted Bearing
Inner diameter | 105 mm |
---|---|
Width | 310 mm |
Fixation centre-to-centre distance | 242 mm |
Inner diameter | 105 mm |
---|---|
Width | 310 mm |
Fixation centre-to-centre distance | 242 mm |
Material | cast iron |
Height | 127 mm |
Length | 310 mm |
Series | u |
Total bearing width | 94 mm |
Diameter of fixation holes | 38 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 184000 N |
Weight | 30.2 kg |
Usually arrives within 14 working days