NTN - Bearing Unit - UCFC210HT2D1
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 177x170x60 mm |
---|---|
Logistic Weight | 3010 g |
Inner diameter | 50 mm |
Width | 51.6 mm |
Series | UCFC200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days