References
INA:TME35-XL-N
Rubix:102A7341
Manufacturer :0009469660000
EAN:4012802803037


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 20.5 mm |
| Fixation centre-to-centre distance | 110 mm |
Documents
Product details : INA TME35-XL-N FLANGED HOUSING UNIT
Flanged housing unit TME..-XL-N
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 20.5 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Height | 135 mm |
| Length | 135 mm |
| Series | tme..-xl-n |
| Total bearing width | 20.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Delivery usually within ( 7 ) days