References
RHP:FC1
Rubix:182A9451
Manufacturer :FC1 R
EAN:00747023001491


Technical specifications
| Width | 19 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT FC1
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | fc |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 115 mm |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 37.62 excl. VAT
/ Each
£ 45.14 incl. VAT
- Usually arrives within 14 working days