References
INA:RATY40-XL
Rubix:133A1509
Manufacturer :0008844480000
EAN:4012802808766


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 119 mm |
Documents
Product details : INA RATY40-XL FLANGED HOUSING UNIT
Housing units RATY, two-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | sheet steel |
| Height | 151 mm |
| Length | 151 mm |
| Series | raty..-xl |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 151 mm |
Show UNSPSC/ECL@SS
£ 41.46 excl. VAT
/ Each
£ 49.75 incl. VAT
- Delivery usually within ( 7 ) days