References
Timken:UKFL209
Rubix:397A8689
EAN:0013992172167


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 51 mm |
| Fixation centre-to-centre distance | 148 mm |
Documents
Product details : TIMKEN UKFL209 2-BOLT FLANGED UNIT
Strengths
•UKFL two-bolt flanged units are suggested for industrial
applications where normal loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKFL series housed units feature the Timken
tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
• Housing designed for ease of bearing replacement
applications where normal loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKFL series housed units feature the Timken
tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
• Housing designed for ease of bearing replacement
Applications
Involving Wet or Dirty Environments
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 51 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | cast iron |
| Height | 188 mm |
| Length | 108 mm |
| Series | u |
| Total bearing width | 38 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 34100 N |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 34.31 excl. VAT
/ Each
£ 41.17 incl. VAT
- Delivery usually within ( 7 ) days