References
RHP:MFC95
Rubix:158A0082
Manufacturer :MFC95 R
EAN:00747023009015


Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 260.4 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC95
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 19500 g |
|---|---|
| Inner diameter | 95 mm |
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 260.4 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 117.48 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 157000 N |
| Outer diameter | 298.4 mm |
| Weight | 17.7 kg |
Show UNSPSC/ECL@SS
£ 576.64 excl. VAT
/ Each
£ 691.97 incl. VAT
- Usually arrives within 14 working days