References
SNR:EXFA211
Rubix:205A3028
Manufacturer :EXFA.211
EAN:3413529514564




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR EXFA211 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Height | 219 mm |
| Length | 130 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.39 kg |
Show UNSPSC/ECL@SS
£ 53.07 excl. VAT
/ Each
£ 63.68 incl. VAT
- Usually arrives within 14 working days