Flange bearing housing SNR
Inner diameter | 50 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 220x125x60 mm |
---|---|
Logistic Weight | 2374 g |
Inner diameter | 50 mm |
Width | 49.2 mm |
Series | EXFLE200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Usually arrives within 14 working days