Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Protection screen
BOLLE COVFLASHEXT FLASH OUT TORIC SCREEN GUARD ANTI REFLECT 118X136MM
BOLLE COVFLASHEXT FLASH OUT TORIC SCREEN GUARD ANTI REFLECT 118X136MM
FLASH external guard screen
References
bollé safety:
COVFLASHEXT
rubix:
386A0019
ean:
3660740007676
Technical specifications
Length
11.8
cm
Width
13.6
cm
See all Specifications
Product details
Technical specifications
Product details : BOLLE COVFLASHEXT FLASH OUT TORIC SCREEN GUARD ANTI REFLECT 118X136MM
FLASH 118 x 136 mm external guard screen.
Strengths
Interior adjustments // no adjustments on hood. XXL field of vision, variable tints 5-8/9-13. Grinding function, return-to-clearance delay adjustment // reaction time 0.10 ms.4 independent photoelectric detectors. 2-year warranty.
Applications
Coated electrodes, MIG / MAG, TIG, PLASMA, grinding.
Technical specifications
Attributes
Logistic Weight
18,5
g
Length
11.8
cm
Width
13.6
cm
136
mm
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK10
3M 527070 SPEEDGLAS OUTER PROTECTION PLATE 9100 HEAT PK10
3M 528005 SPEEDGLAS INNER PROTECTION PLATE 9100V SINGLE
3M 528025 SPEEDGLAS INNER PROTECTION PLATE 9100XX PK5
3M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK10
GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10
PARWELD LC0082 PK10 CLEAR COVER LENSES 4.1/4 X 3.1/4IN PK 10
PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 9 PK 10
PARWELD LS1150 PK10 GLASS FILTER LENS 4.1/4 X 2IN SHADE 11 PACK OF 10
3M SPEEDGLAS OUTER PROTECTION PLATE 10V 126000
PARWELD LC0050 PK10 CLEAR COVER LENS 4.1/4 X 2IN PACK OF 10
PARWELD LS0850 GLASS FILTER LENS 108 X 50MM SHADE 8
PARWELD LS0950 PK10 GLASS FILTER LENS 4.1/4 X 2IN SHADE 9 PACK OF 10
3M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10
PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 10 PACK OF 10