• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(683)
  • Hearing protection(265)
  • Respiratory protection(474)
  • Hand protection(3,867)
  • Body protection(34,744)
  • Fall protection(217)
  • Foot protection(5,087)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Face and eye protection
  5. Welder protection
  6. Protection screen
  7. "PARWELD LC0050 CLEAR LENS 4 1/4"" X 2 PK10"

"PARWELD LC0050 CLEAR LENS 4 1/4"" X 2 PK10"

Glass Lens

See technical informationSee documents

References

Parweld:LC0050 PK10
Rubix:2518444
brand logo
brand logo

Documents

Product details : "PARWELD LC0050 CLEAR LENS 4 1/4"" X 2 PK10"


Designed for use with welding helmets to protect the filter lens from spatter

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

GISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK103M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10BOLLE COVFUSPEXT FUSION+ OUT TORIC SCREEN GUARD ANTI REFLECT 115X104MMGISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK103M 726000 SPEEDGLAS OUTER PROTECTION PLATE SL STANDARD PK5ESAB 39206100 WARRIOR FRONT COVER LENS3M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK103M 528025 SPEEDGLAS INNER PROTECTION PLATE 9100XX PK53M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020"PARWELD LCR3982 CR39 CLEAR LENS 4 1/4"" X 3 1/4"3M 7100080228 INNER COVER PLATE 428040"PARWELD LS0850 LENS 4 1/4"" X 2"" SHADE 8"GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 53M 171020 WELDING HELMET MAG LENSJSP AFM061-230-400 MARTCARE FACESHIELD GRY 20CM POLYCARB VISOR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap