Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 10 FLAT SECOND
ROEBUCK ENGINEERS FILE 10 FLAT SECOND
Flat Files
References
roebuck:
4972044
rubix:
218029B
Technical specifications
Shape
Flat
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 10 FLAT SECOND
Tapered in width, cut on both sides and edges.
Technical specifications
Attributes
Shape
Flat
Length
250
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 167-8-21-3.2-12 8IN FLAT CSF
BAHCO 2-307-14-2-0 14CM ROUND NEEDLE FILE CUT 2
PFERD 11037203 CHAIN SAW FILE 412 200 X 4.0 PREMIUM
ROEBUCK ENGINEERS FILE 10 ROUND SMOOTH
FACOM PAM.B200EMA FLAT FILE BTRD CUT 200MM HANDLE
ROEBUCK ENGINEER FILE 300MM FLAT SECOND CUT - HANDLED 879915
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
ROEBUCK MILLENICUT HAND FILE 10 INCH
ROEBUCK ENGINEERS FILE 10 SQUARE SECOND
BAHCO 1-170-08-3-2 8IN 3 SQUARE WITH HANDLE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
BAHCO 4-140-10-1-0 10IN MILL SAW 2 ROUND EDGES
VIKAN 40092 GRN STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK DIAMOND FILE ROUND
BAHCO 1-230-10-1-0 10IN ROUND FILE CUT 1