Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
Round Files
References
roebuck:
5063806
rubix:
2521638
Technical specifications
Shape
Round
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
For circular and concave surfaces.
Tapers slightly to a point.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Round
Length
250
mm
Type of cut
Bastard
Handle
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
GEDORE GASKET SCRAPER 133 D-150
BAHCO 2-309-16-2-0 16CM BARRETTE NEEDLE CUT 2
ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
FACOM RD.MD150EMA ROUND FILE SCD CUT 150MM HANDL
BAHCO 1-230-06-3-0 6IN ROUND FILE CUT 3
ROEBUCK ENGINEERS FILE FLAT SECOND 14 INCH
VALLORBE LP1560-6-2 PRECISION FILE HALF ROUND 6 CUT 2
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
ROEBUCK HAND NEEDLE FILE 16CM CUT 2 880024
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 0
ROEBUCK ENGINEERS' FLAT FILE 10 INCH/250MM BASTARD CUT 879942
ROEBUCK MILLENICUT FILE 10 H/R
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
ROEBUCK HAND NEEDLE FILE 14CM CUT 2
ROEBUCK NEEDLE FILE 18CM HALF ROUND CUT 2