ROEBUCK ENGINEER FILE 300MM FLAT SECOND CUT - HANDLED 879915
Tapered flat file with handle
See technical informationSee documentsReferences
Roebuck:879915
Rubix:209A7681
EAN:3660338333958

Documents
Product details : ROEBUCK ENGINEER FILE 300MM FLAT SECOND CUT - HANDLED 879915
Cross size.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Handle | with |
| Type of cut | second |
| Section | 30x7 mm |
Show UNSPSC/ECL@SS
£ 21.83 excl. VAT
/ Each
£ 26.20 incl. VAT
- Usually arrives within 14 working days
