ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
Flat hand file with handle
See technical informationSee documentsReferences
Superseded Ref:5063786
Roebuck:829040
Rubix:209A8474
EAN:3660338047961

Documents
Product details : ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 20x5 mm |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- In stock: Next day delivery
