BAHCO 168-8-5.2-3P ROUND CSF8 X 5.2MM3 PACK

Round Chainsaw File

See technical informationSee documents
References
Bahco:168-8-5.2-3P
Rubix:401A4636
EAN:7311518152468
brand logo
Technical specifications
Shaperound
Length200 mm
See all Specifications
Documents

Product details : BAHCO 168-8-5.2-3P ROUND CSF8 X 5.2MM3 PACK


Round chainsaw file for sharpening saw chains. The files are packed in sets of 3 in a protective skin pack that can be torn off along a perforation. 12x three-packs (36 files) are in a display box.

Technical specifications


Attributes
Logistic Weight100 g
Shaperound
Length200 mm
Section5.2 mm
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • Delivery usually within ( 14 ) days