BAHCO 6-343-10-2-2 10 CABINET RASPWITH HANDLE
ERGO™ Half-Round Cabinet Rasps Medium Cut
See technical informationSee documentsReferences
Bahco:6-343-10-2-2
Rubix:401A4551
EAN:7311518001094

Documents
Product details : BAHCO 6-343-10-2-2 10 CABINET RASPWITH HANDLE
File handle developed according to the scientific ERGO™ process
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Thin, half-round, edges and surfaces tapered towards tip
Type of cut: 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces thin half-round and rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Thin, half-round, edges and surfaces tapered towards tip
Type of cut: 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces thin half-round and rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
Strengths
ERGO™ Half-Round Cabinet Rasps Medium Cut
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Type of cut | second |
| Section | 250x28 mm |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 14 ) days
