ERGO™ Engineering Half-Round Files Bastard/Second/Smooth Cut
Shape | half-round |
---|---|
Length | 300 mm |
Logistic Weight | 522 g |
---|---|
Shape | half-round |
Length | 300 mm |
Type of cut | second |
Handle | comfortable 2-component |
No. of teeth per cm | 10 |
Section | 30x8,5 mm |
Usually arrives within 14 working days