ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 250MM
Square Files
See technical informationReferences
Roebuck:5063796
Rubix:2521628

Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 250MM
For slots and keyways.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 250 mm |
| Handle | with |
| Type of cut | second |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- In stock: Next day delivery
