References
Superseded Ref:4972037
Roebuck:879934
Rubix:209A7592
EAN:3660338334122

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM HAND SECOND 879934
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Type of cut | second |
| Section | 29x7 mm |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- In stock: Next day delivery
