Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
GEDORE GASKET SCRAPER 133 D-150
GEDORE GASKET SCRAPER 133 D-150
Gasket scraper 133 D
References
gedore:
133 D-150
rubix:
123A1401
manufacturer :
1395262
ean:
4010883100045
Technical specifications
Shape
Flat
Length
260
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE GASKET SCRAPER 133 D-150
Gasket scraper 150 mm Made from special steel With wooden handle Flanged blade
Technical specifications
Attributes
Logistic Weight
120
g
Shape
Flat
Length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.65
excl. VAT
/
Each
£
28.38
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 250MM THREE SQUARE SECOND 879998
BAHCO 1-100-06-2-2 6IN HAND WITH HANDLE CUT 2
BAHCO 1-100-10-3-0 10IN HAND FILE CUT 3
ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND SECOND
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
DRAPER 51763 PICK AND HOOK SET
BAHCO 2-304-16-1-0 16CM 1/2ROUND NEEDLE FILE CUT1
ROEBUCK ENGINEERS FILE 300MM ROUND SECOND 879960
STAHLWILLE 79060002 BODY FILE MEDIUM RADIAL CUT 10906
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND