References
Draper:60242
Rubix:382A4688
Manufacturer :60242
EAN:5010559602421

Product details : DRAPER 60242 150MM FLAT FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth cut |
| Section | 15 x 3,5 mm |
Show UNSPSC/ECL@SS
£ 39.76 excl. VAT
/ Each
£ 47.71 incl. VAT
- Delivery usually within ( 7 ) days
