References
Facom:RAB.PMD250A
Rubix:235A9792
EAN:3148518605373



Product details : FACOM RAB.PMD250A WOOD FLAT RASP SCD CUT 250
RAB.P - Flat files medium cut
- Flat rasps with handle.
- Hybrid finish: recommended for roughing work on steel, cast iron, brass and hard plastics.
- Semi-soft finish: recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
- Flat rasps with handle.
- Hybrid finish: recommended for roughing work on steel, cast iron, brass and hard plastics.
- Semi-soft finish: recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
Strengths
Hybrid finish: recommended for roughing work on steel, cast iron, brass and hard plastics. Semi-soft finish: recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
Technical specifications
Attributes
| Logistic Weight | 292 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x25x6 mm |
| Package weight | 292 g |
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | medium point |
| Section | 25 x 6 mm |
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
- Delivery usually within ( 14 ) days
