SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X14 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598324814
Rubix:264A6694
Manufacturer :15983248 14
EAN:4043377207234


Technical specifications
| Diameter | 4.8 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X14 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 4,8X
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ 500 pieces
£ 41.16 incl. VAT
- In stock: Next day delivery
Diameter
Length
14 mm