SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X20 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598326420
Rubix:264A6725
Manufacturer :15983264 20
EAN:4043377207500


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X20 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ 250 pieces
£ 47.97 incl. VAT
- In stock: Next day delivery
Diameter
Length
20 mm