Flat head blind rivets, grooved shank
Diameter | 5 mm |
---|---|
Length | 8 mm |
Material/finishing | stainless steel a2 |
Diameter | 5 mm |
---|---|
Length | 8 mm |
Material/finishing | stainless steel a2 |
Type | flat head blind rivets, grooved shank |
Standard | iso 15983 |
In stock: Next day delivery