SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X20 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598344820
Rubix:264A6750
Manufacturer :15983448 20
EAN:4043377310743


Technical specifications
| Diameter | 4.8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X20 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 4,8X
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 33.23 excl. VAT
/ 250 pieces
£ 39.87 incl. VAT
- In stock: Next day delivery
Diameter
Length
20 mm