SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X30 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598326430
Rubix:268A1382
Manufacturer :15983264 30
EAN:4043377300782


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X30 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 38.10 excl. VAT
/ 250 pieces
£ 45.72 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
30 mm