SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X40 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598346440
Rubix:268A1414
Manufacturer :15983464 40
EAN:4043377402431


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6.4X40 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 118.88 excl. VAT
/ 250 pieces
£ 142.65 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
40 mm