References
Draper Expert:27842
Rubix:80208400
Manufacturer :27842

Product details : DRAPER EXPERT 27842 HAND RIVETER
Carbon steel riveter. Supplied with nozzle wrench for use with the three interchangeable nozzles, which accepts 3.2, 4.0 and 4.8mm alloy, steel and stainless steel rivets. Steel handle clip acts as nozzle change wrench. Display packed.
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 270 mm |
| Material/finishing | Steel |
| Type | hand riveter (for ally&steel) |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Delivery usually within ( 7 ) days
