BAHCO 2-301-14-2-0 14CM FLAT NEEDLE FILE CUT 2


Flat needle file with tapered edges, for bastard/semi-soft/soft cuts, without handle

References
bahco:2-301-14-2-0
rubix:601743B
ean:7311518108748
brand logo
brand logo
Technical specifications
ShapeFlat
Length140 mm
See all Specifications

Product details : BAHCO 2-301-14-2-0 14CM FLAT NEEDLE FILE CUT 2


For precise filing and finishing work
Used by engravers, precision mechanics, luthiers, watchmakers and goldsmiths
Shape: parallel faces, edges tapered towards the end
Cut type: 0 = bastard, 1 = semi-soft, 2 = soft
Cross-cutting on faces, single-cutting on edges
Packaging: 10 files per box

Technical specifications


Attributes
Logistic Weight10 g
ShapeFlat
Length140 mm
Model2-301-14-2-0
Type of cutSoft
Section4,8 mm
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Usually arrives within 14 working days