Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK DOUBLE ENDED SAW FILE 150MM
ROEBUCK DOUBLE ENDED SAW FILE 150MM
Double Ended Saw Files
References
roebuck:
5063780
rubix:
5063780
Technical specifications
Shape
Other
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED SAW FILE 150MM
Triangular in shape.
No tang.
Tapering from centre to each end for general saw sharpening.
Technical specifications
Attributes
Shape
Other
Length
150
mm
Type of cut
Double Ended
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-210-12-2-2 12IN 1/2 ROUND WITH HANDLE CUT2
ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
BAHCO 4-183-04-2-0 4IN REGULAR TAPER SAW FILE
BAHCO 4-138-08-1-2 8IN MILL SAW 1RE WITH HANDLE
BAHCO 2-308-16-1-0 16CM KNIFE NEEDLE FILE CUT 1
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND BASTARD
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2
PFERD 11040203 CHAIN SAW FILE 412 200 X 5.16 PREMIUM
BAHCO 1-111-04-2-0 4IN WARDING FILE CUT 2
BAHCO 1-170-10-3-0 10IN 3 SQUARE FILE CUT 3
GEDORE 8701 2-10 FILE FLAT 6768290
BAHCO HRFM10 10IN 1/2 ROUND FILEMASTER HANDLE
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM
BAHCO 4-187-04-2-0 4IN EXTRA SLIM TAPER SAW FILE
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046