Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
Insulated screwdriver slotted
References
roebuck:
7770660
rubix:
2016385
ean:
3660338518744
Technical specifications
Imprint
Flat
Blade length
75
mm
Imprint size
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Flat
Blade length
75
mm
Imprint size
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.43
excl. VAT
/
Each
£
8.92
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BAHCO B196.100.200 INSULATED SDR SLOT 10X1.6X200
WERA 006181 167I VDE SCREWDRIVER TX5/80 K'FORM+
WERA 006177 167I VDE SCREWDRIVER TX27/100 K'FORM+
WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
FACOM AT3.5X100VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM 1000V VDE
BAHCO BE-8920S SCREWDRIVER ERGO IEC TX 20X125
ROEBUCK 01979 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 3 X NO.0
GEDORE VDE2160PH-0 SCREWDRIVER
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
WERA 006125 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
ROEBUCK 02270 1000V INSULATED 3BA/7MM NUT SPINNER
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
BAHCO 806-1-3 AUTO TESTER 3X45 6-24V
BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100