SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU12A4ISO
Rubix:264A7965
Manufacturer :7093412
EAN:4043377309570


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 37 mm |
Product details : SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
Plain washers, large series, 200 HV A4 37X12X3
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 37 mm |
| Standard | ISO 7093 |
| Metrical diameter | M12 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 53.80 excl. VAT
/ 200 pieces
£ 64.56 incl. VAT
- In stock: Next day delivery
Inner diameter
12 mm
Material/finishing
Outer diameter
37 mm
Metrical diameter
M12