References
Spartex:RON54A4
Rubix:268A3467
Manufacturer :01254540
EAN:4043377024244


Technical specifications
| Inner diameter | 54 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 98 mm |
Product details : SPARTEX WASHERS TYPE A A4 98X54X8 01254540
Washers type A A4 98X54X8 DIN 125
Technical specifications
Attributes
| Inner diameter | 54 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 98 mm |
| Standard | DIN 125 |
| Metrical diameter | M52 |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ 10 pieces
£ 40.45 incl. VAT
- Usually arrives within 14 working days
Inner diameter
54 mm
Material/finishing
Outer diameter
98 mm
Standard
Metrical diameter
M52