References
INA:VUS26126-A
Rubix:389A6998
Manufacturer :0000933860000

Documents
Product details : INA VUS26126-A ADJUSTING GIB
VUS, delivery wedge for linear roller bearings
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Standard | iso 4762 |
| Size | 137x25x39,5 mm |
| Thickness | 25 mm |
| Type | adjusting gib |
Show UNSPSC/ECL@SS
£ 591.34 excl. VAT
/ Each
£ 709.61 incl. VAT
- Delivery usually within ( 7 ) days
