References
Spartex:RON17A2
Rubix:264A7805
Manufacturer :01252170
EAN:4043377023766


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 30 mm |
Product details : SPARTEX WASHERS TYPE A A2 30X17X3
Washers type A A2 30X17X3 DIN 125
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 30 mm |
| Standard | din 125 |
| Metrical diameter | m17 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 20.52 excl. VAT
/ 200 pieces
£ 24.62 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
30 mm
Standard
Metrical diameter
m17