BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
Flexible Head Adjustable Hook Wrench
See technical informationSee documentsReferences
Bahco:4106-32-75
Rubix:117A8435
EAN:7314153011893

Documents
Product details : BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
Strengths
•Comfortable to use
Applications
For Remove Rings, Collars and Lock Nuts
Technical specifications
Attributes
| Opening | 32-75 mm |
|---|---|
| Length | 205 mm |
| Type | hook spanner |
| Finishing | chromed |
| Diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
- Delivery usually within ( 14 ) days
