GEDORE 27X30MM RING SPANNER 2 27X30


Double deep bent ring impact wrench 2

References
gedore:2 27x30
rubix:118A5841
manufacturer :6018960
ean:4010886601891
brand logo
brand logo
Technical specifications
Opening27x30
Length345 mm
See all Specifications

Product details : GEDORE 27X30MM RING SPANNER 2 27X30


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 27x30 mm * not standardised

Technical specifications


Attributes
Logistic Weight628 g
Opening27x30
Length345 mm
Weight628 g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
  • Usually arrives within 14 working days