STAHLWILLE 01190011 1/4 INCH DRIVE X 11MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:01190011
Rubix:2018480
EAN:4018754149100



Documents
Product details : STAHLWILLE 01190011 1/4 INCH DRIVE X 11MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x17x27 mm |
|---|---|
| Logistic Weight | 17 g |
| Opening | 11 |
| Length | 28 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 52.60 excl. VAT
/ Each
£ 63.12 incl. VAT
- Usually arrives within 14 working days
