GEDORE 2 7X8MM DOUBLE ENDED RING SPANNER 2 7X8 6015430
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 7x8
Rubix:80360721
Manufacturer :6015430
EAN:4010886601549

Product details : GEDORE 2 7X8MM DOUBLE ENDED RING SPANNER 2 7X8 6015430
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 7x8 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Opening | 7x8 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
- Delivery usually within ( 8 ) days
