FACOM 98B.12 TEE SOCKET WRENCH 12MM


98B - "T" socket wrenches with metric sliding handle

References
facom:98B.12
rubix:80142001
ean:3148518024846
brand logo
brand logo
Technical specifications
Opening12
Length260Ā mm
See all Specifications

Product details : FACOM 98B.12 TEE SOCKET WRENCH 12MM


98B - "T" socket wrenches with metric sliding handle
- "T" socket wrenches with sliding handle: ideal for clamps requiring accessibility or speed of execution.
- Sliding handle with groove:
- The locking groove in the middle position allows a rapid approach by rotating between the fingers: "rolling effect".
- The upper in the extreme position allows use "lever arm" for strong loosening or to disengage in tight places.
- Hex socket.
- Metric dimensions: 6 - 8 - 10 - 12 - 13 - 14 - 17 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight305Ā g
Packaged dimensions (D x W x H)260x21x19Ā mm
Package weight301Ā g
Opening12
Length260Ā mm
Weight305Ā g
FinishingSatin/Chrome
TypeSocket wrench
Show UNSPSC/ECL@SS
Ā£ 38.67 excl. VAT
/ Each
Ā£ 46.40 incl. VAT
  • Usually arrives within 14 working days